Lighting Dimmer, Slide, Incand, 1-Pole

LEVITON |Zoro #: G2376902|Mfr #: 81000-I

$55.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376902 Mfr #: 81000-I
Standards: UL, CSALamp Type: Incandescent
Wall Box Size: Single GangItem: Lighting Dimmer
Voltage: 120VACWall Plate: Included
Description/Special Features: Preset SlideIncludes: Wallplate
Item: Lighting DimmerSwitch Type: 1-Pole
Color: IvoryWall Box Size: Single Gang
Max. Capacity: 1000WStyle: Decora
Country of Origin (subject to change): Mexico

Product Description

Lighting Dimmer, Lamp Type Incandescent, Switch Type 1-Pole, Style Decora, Max. Capacity 1000W, Voltage 120VAC, Color Ivory, Wall Box Size Single Gang, Description/Special Features Preset Slide, Standards UL, CSA, Wall Plate Included, Includes Wallplate

Product Reviews

Save 15% when you sign up for Z-mail.