SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Lighting Dimmer, Toggle, Incandescent

LEVITON| Zoro #: G0343192| Mfr #: TT00R-10Z

$22.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White, Ivory and Light AlmondSwitch Type: RemoteItem: Lighting Dimmer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0343192 Mfr #: TT00R-10Z
Color: White, Ivory and Light AlmondSwitch Type: Remote
Item: Lighting DimmerWall Box Size: Single Gang
Lamp Type: IncandescentDescription/Special Features: 3 Colors in 1
Wall Plate: Not includedStyle: Touch
Standards: UL, CSAMax. Capacity: 10 Locations
Country of Origin (subject to change): China

Description

Lighting Dimmer, Lamp Type Incandescent, Switch Type Remote, Style Touch, Max. Capacity 10 Locations, Voltage -, Color White, Ivory and Light Almond, Wall Box Size Single Gang, Description/Special Features 3 Colors in 1, Standards UL, CSA, Wall Plate Not Included

Reviews