DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lighting Dimmer, Toggle, Incandescent

LEVITON| Zoro #: G2379623| Mfr #: TTI06-1LZ

$23.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: Incandescent
Wall Box Size: Single Gang
Style: Touch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379623 Mfr #: TTI06-1LZ
Lamp Type: IncandescentWall Box Size: Single Gang
Style: TouchWall Plate: Not included
Voltage: 120VACStandards: UL, CSA
Description/Special Features: 3 Colors in 1Color: White, Ivory and Light Almond
Switch Type: 1-Pole, 3-WayItem: Lighting Dimmer
Max. Capacity: 600WCountry of Origin (subject to change): China

Description

Lighting Dimmer, Lamp Type Incandescent, Switch Type 1-Pole, 3-Way, Style Touch, Max. Capacity 600W, Voltage 120VAC, Color White, Ivory and Light Almond, Wall Box Size Single Gang, Description/Special Features 3 Colors in 1, Standards UL, CSA, Wall Plate Not Included

Reviews