Locking Connector, 120/208V, 30A, 4P, 4W, 3PH

LEVITON |Zoro #: G1208821|Mfr #: 29W09

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1208821 Mfr #: 29W09
Wiring Style: StandardAntimicrobial: No
NEMA Rating: 3, 3S, 4, 4X, 6, 6PIP Rating: 66, 67
Item: Locking ConnectorMaterial: TPV Rubber
Grade: IndustrialColor: Yellow
Shrouded / Non-Shrouded: Non-ShroudedStandards: UL498/CSA C22.2 No. 42/NOM/NEMA/ANSI
HP: 3.0Amps: 30
Voltage: 120/208VACNEMA Configuration: Non-NEMA
Cord Size: 0.620" to 1.120"Phase: 3
Number of Wires: 4Number of Poles: 4
Country of Origin (subject to change): United States

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Non-Shrouded, Industrial Grade, Amps 30, Voltage 120/208VAC, Number of Poles 4, Number of Wires 4, NEMA Configuration Non-NEMA, Color Yellow, IP Rating 66, 67, Cord Size 0.620 In. to 1.120 In., 3 Phase, HP 3.0, Material TPV Rubber, NEMA Rating 3, 3S, 4, 4X, 6, 6P, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.