Locking Connector, 125/250VAC, 50A, 3P, 4W

LEVITON |Zoro #: G2037883|Mfr #: CS636-4C

$83.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2037883 Mfr #: CS636-4C
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA
Number of Wires: 4Phase: 1
Standards: UL498/CSA C22.2 No. 42/NOM/RoHSItem: Locking Connector
Number of Poles: 3Voltage: 125/250VAC
Color: Black/WhiteAntimicrobial: No
Cord Size: 0.680" to 1.120"Shrouded / Non-Shrouded: Shrouded
Material: NylonIP Rating: Not Rated
Special Features: California StyleCountry of Origin (subject to change): Mexico

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Amps 50, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration Non-NEMA, Color Black/White, IP Rating Not Rated, Cord Size 0.680 In. to 1.120 In., 1 Phase, Material Nylon, Antimicrobial No, Special Features California Style

Product Reviews

Save 15% when you sign up for Z-mail.