Locking Connector, 250VAC, 50A, 2P, 3W, 1PH

LEVITON |Zoro #: G1772933|Mfr #: CS826-4C

$99.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1772933 Mfr #: CS826-4C
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA
Number of Wires: 3Phase: 1
Standards: UL498/CSA C22.2 No. 42/NOM/RoHSItem: Locking Connector
Number of Poles: 2Voltage: 250VAC
Color: Black/WhiteAntimicrobial: No
Cord Size: 0.680" to 1.120"Shrouded / Non-Shrouded: Shrouded
Material: NylonIP Rating: Not Rated
Special Features: California StyleCountry of Origin (subject to change): Mexico

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Amps 50, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration Non-NEMA, Color Black/White, IP Rating Not Rated, Cord Size 0.680 In. to 1.120 In., 1 Phase, Material Nylon, Antimicrobial No, Special Features California Style

Product Reviews

Save 15% when you sign up for Z-mail.