Locking Connector, 250VDC/600VAC, 50A, 2P

LEVITON |Zoro #: G2327893|Mfr #: 3762-C

$92.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2327893 Mfr #: 3762-C
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA
Number of Wires: 3Phase: 1
Standards: UL498/CSA C22.2 No. 42/NOM/RoHSItem: Locking Connector
Number of Poles: 2Voltage: 600VAC/250VDC
Color: Black/WhiteIP Rating: Not Rated
Antimicrobial: NoCord Size: 0.650" to 0.710"
Shrouded / Non-Shrouded: ShroudedMaterial: Nylon
Country of Origin (subject to change): Mexico

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Amps 50, Voltage 600VAC/250VDC, Number of Poles 2, Number of Wires 3, NEMA Configuration Non-NEMA, Color Black/White, IP Rating Not Rated, Cord Size 0.650 In. to 0.710 In., 1 Phase, Material Nylon, Antimicrobial No

Product Reviews

Save 15% when you sign up for Z-mail.