50A Locking Connector 3P 4W 600VAC/250VDC BK/WT

LEVITON| Zoro #: G2046527| Mfr #: 3764-C

$115.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2046527 Mfr #: 3764-C
Wiring Style: StandardAntimicrobial: No
NEMA Configuration: Non-NEMAIP Rating: Not Rated
Item: Locking ConnectorMaterial: Nylon
Grade: IndustrialStandards: UL498/CSA C22.2 No. 42/NOM/RoHS
Amps: 50Shrouded / Non-Shrouded: Shrouded
Voltage: 600VAC/250VDCNumber of Poles: 3
Color: Black/WhiteSpecial Features: Corrosion Resistant
Cord Size: 0.650" to 0.710"Phase: 1
Number of Wires: 4Country of Origin (subject to change): Mexico

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Amps 50, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, NEMA Configuration Non-NEMA, Color Black/White, IP Rating Not Rated, Cord Size 0.650 In. to 0.710 In., 1 Phase, Material Nylon, Antimicrobial No, Special Features Corrosion Resistant

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.