Locking Connector, 250VDC/600VAC, 50A, 3P

LEVITON |Zoro #: G2131525|Mfr #: 7764-C

$96.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131525 Mfr #: 7764-C
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA
Number of Wires: 4Phase: 1
Standards: UL498/CSA C22.2 No. 42/NOM/RoHSItem: Locking Connector
Number of Poles: 3Voltage: 600VAC/250VDC
Color: Black/WhiteSpecial Features: Corrosion Resistant
Antimicrobial: NoCord Size: 0.680" to 1.120"
Shrouded / Non-Shrouded: ShroudedMaterial: Nylon
IP Rating: Not RatedCountry of Origin (subject to change): Mexico

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Amps 50, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, NEMA Configuration Non-NEMA, Color Black/White, IP Rating Not Rated, Cord Size 0.680 In. to 1.120 In., 1 Phase, Material Nylon, Antimicrobial No, Special Features Corrosion Resistant

Product Reviews

Save 15% when you sign up for Z-mail.