50A Locking Connector 3P 4W 480VAC BK/WT

LEVITON| Zoro #: G0435924| Mfr #: CS816-4C

$91.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0435924 Mfr #: CS816-4C
Wiring Style: StandardAntimicrobial: No
NEMA Configuration: Non-NEMAVoltage: 480VAC
Special Features: California StyleIP Rating: Not Rated
Item: Locking ConnectorCord Size: 0.680" to 1.120"
Material: NylonGrade: Industrial
Color: Black/WhiteNumber of Wires: 4
Phase: 3Number of Poles: 3
Standards: UL498/CSA C22.2 No. 42/NOM/RoHSAmps: 50
Shrouded / Non-Shrouded: ShroudedCountry of Origin (subject to change): Mexico

Product Description

Locking Connector, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Amps 50, Voltage 480VAC, Number of Poles 3, Number of Wires 4, NEMA Configuration Non-NEMA, Color Black/White, IP Rating Not Rated, Cord Size 0.680 In. to 1.120 In., 3 Phase, Material Nylon, Antimicrobial No, Special Features California Style

Product Reviews

Save 15%. Sign up for Z-mail.