Locking Connector, Std., 15 A, ML-1R

LEVITON |Zoro #: G2077196|Mfr #: ML1-C

$8.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2077196 Mfr #: ML1-C
Wiring Style: StandardVoltage: 120VAC
Number of Poles: 2Amps: 15
Cord Size: 0.218" to 0.430"NEMA Configuration: ML-1R
Body Material: ST801 NylonNumber of Wires: 2
Item: Midget Locking ConnectorColor: Black/White
Country of Origin (subject to change): United States

Product Description

Locking Connector, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 2, 125 Voltage Rating, 0.5 HP, ML1 NEMA Configuration, Color Black And White, Body Material ST801 Nylon, Single Phase

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.