15A Midget Locking Flanged Inlet 2P 3W 120VAC

LEVITON| Zoro #: G1067823| Mfr #: ML2-PB

$12.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1067823 Mfr #: ML2-PB
Flange Material: NylonWiring Style: Standard
NEMA Configuration: ML-2PVoltage: 120VAC
Item: Midget Locking Flanged InletBody Material: Plastic
Color: WhiteNumber of Wires: 3
Number of Poles: 2Amps: 15
Country of Origin (subject to change): United States

Product Description

Locking Flanged Inlet, Midget, 15 Amps AC, Number of Poles 2, Number of Wires 3, 125 Voltage Rating, 0.5 HP, ML2 NEMA Configuration, Color White, Body Material Plastic, Single Phase

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.