Locking Plug, 250VAC, 50A, 2P, 3W, 1PH

LEVITON |Zoro #: G1960156|Mfr #: CS826-5C

$72.55 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1960156 Mfr #: CS826-5C
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA, 4 Blade
Number of Wires: 3Phase: 1
Standards: UL/CSA/NOM/RoHSItem: Locking Plug
Number of Poles: 2Voltage: 250VAC
Color: Black/WhiteAntimicrobial: No
Cord Size: 0.680" to 1.125"Shrouded / Non-Shrouded: Shrouded
Material: NylonIP Rating: Not Rated
Special Features: Corrosion ResistantCountry of Origin (subject to change): Mexico

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Voltage 250VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration Non-NEMA, 4 Blade, Color Black/White, 50 Amps, Cord Size 0.680 In. to 1.125 In., IP Rating Not Rated, 1 Phase, Material Nylon, Antimicrobial No, Special Features Corrosion Resistant

Product Reviews

Save 15% when you sign up for Z-mail.