JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

50A Locking Plug 2P 3W 600VAC/250VDC BK/WT

LEVITON| Zoro #: G2152306| Mfr #: 3763-C

$66.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2152306 Mfr #: 3763-C
Voltage: 600VAC/250VDCAntimicrobial: No
Special Features: Corrosion resistantStandards: UL/CSA/NOM/RoHS
Phase: 1Item: Locking Plug
Amps: 50Color: Black/White
Number of Wires: 3Material: Nylon
Shrouded / Non-Shrouded: ShroudedIP Rating: Not Rated
Wiring Style: StandardCord Size: 0.680" to 1.125"
NEMA Configuration: Non-NEMA, 3 BladeNumber of Poles: 2
Grade: IndustrialCountry of Origin (subject to change): Mexico

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Voltage 600VAC/250VDC, Number of Poles 2, Number of Wires 3, NEMA Configuration Non-NEMA, 3 Blade, Color Black/White, 50 Amps, Cord Size 0.680 In. to 1.125 In., IP Rating Not Rated, 1 Phase, Material Nylon, Antimicrobial No, Special Features Corrosion Resistant

Product Reviews

Save 15%. Sign up for Z-mail.