Shop Alternate Products
This Product is Discontinued
Leviton
50A Locking Plug 3P 4W 600VAC/250VDC BK/WT (Discontinued)
Mfr # 3765-C
Zoro # G1078165
This Product is Discontinued
Key Features
- Wiring Style Standard
- Shrouded / Non-Shrouded Shrouded
- Number of Poles 3
- Number of Wires 4
- Phase 3