Locking Plug, 250VDC/600VAC, 50A, 3P, 4W, 1PH

LEVITON |Zoro #: G1317671|Mfr #: 7765-C

$68.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1317671 Mfr #: 7765-C
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA, 3 Blade
Number of Wires: 4Phase: 3
Standards: UL/CSA/NOM/RoHSItem: Locking Plug
Number of Poles: 3Voltage: 600VAC/250VDC
Color: Black/WhiteSpecial Features: Corrosion Resistant
Antimicrobial: NoCord Size: 0.680" to 1.125"
Shrouded / Non-Shrouded: ShroudedMaterial: Nylon
IP Rating: Not RatedCountry of Origin (subject to change): Mexico

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Voltage 600VAC/250VDC, Number of Poles 3, Number of Wires 4, NEMA Configuration Non-NEMA, 3 Blade, Color Black/White, 50 Amps, Cord Size 0.680 In. to 1.125 In., IP Rating Not Rated, 3 Phase, Material Nylon, Antimicrobial No, Special Features Corrosion Resistant

Product Reviews

Save 15% when you sign up for Z-mail.