Locking Plug, 480VAC, 50A, 2P, 3W, 1PH

LEVITON |Zoro #: G0543611|Mfr #: CS846-5C

$65.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0543611 Mfr #: CS846-5C
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA, 4 Blade
Number of Wires: 3Phase: 1
Standards: UL/CSA/NOM/RoHSItem: Locking Plug
Number of Poles: 2Voltage: 480VAC
Color: Black/WhiteSpecial Features: Corrosion Resistant
Antimicrobial: NoCord Size: 0.680" to 1.125"
Shrouded / Non-Shrouded: ShroudedMaterial: Nylon
IP Rating: Not RatedCountry of Origin (subject to change): Mexico

Product Description

Locking Plug, Wiring Style Standard, Shrouded / Non-Shrouded Shrouded, Industrial Grade, Voltage 480VAC, Number of Poles 2, Number of Wires 3, NEMA Configuration Non-NEMA, 4 Blade, Color Black/White, 50 Amps, Cord Size 0.680 In. to 1.125 In., IP Rating Not Rated, 1 Phase, Material Nylon, Antimicrobial No, Special Features Corrosion Resistant

Product Reviews

Save 15% when you sign up for Z-mail.