Locking Plug, Std., 15 A, ML-3P

LEVITON |Zoro #: G2191953|Mfr #: ML3-P

$9.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2191953 Mfr #: ML3-P
Wiring Style: StandardColor: Black/White
Cord Size: 0.218" to 0.430"Body Material: ST801 Nylon
Number of Wires: 3Number of Poles: 3
Item: Midget Locking PlugAmps: 15
Voltage: 120/240VACNEMA Configuration: ML-3P
Country of Origin (subject to change): United States

Product Description

Locking Plug, Midget, 15 Amps AC, Number of Poles 3, Number of Wires 3, 125/250 Voltage Rating, 0.5 HP, ML3 NEMA Configuration, Color Black And White, Body Material ST801 Nylon, Single Phase

Product Reviews

Save 15% when you sign up for Z-mail.