20A Locking Receptacle 2P 3W 125VAC L5-20R BK

LEVITON| Zoro #: G1269265| Mfr #: 2310

$15.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269265 Mfr #: 2310
Wiring Style: StandardIP Rating: 67
Item: Locking ReceptacleMounting Type: Flush Mount
Grade: IndustrialColor: Black
Shrouded / Non-Shrouded: Non-ShroudedStandards: UL 498 File E13399/CSA C22.2 No. 42/NOM 057/NEMA WD-1 and WD-6/ANSI C-73
Material: Stainless SteelHP: 1.0
Amps: 20Voltage: 125VAC
Special Features: With CoverNEMA Rating: 1, 6
NEMA Configuration: L5-20RPhase: 1
Number of Wires: 3Number of Poles: 2
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Stainless Steel, 20 Amps, Voltage 125VAC, Number of Poles 2, Number of Wires 3, Color Black, L5-20R NEMA Configuration, NEMA Rating 1, 6, IP Rating 67, Phase 1, HP 1.0, Standards UL 498 File E13399/CSA C22.2 No. 42/NOM 057/NEMA WD-1 and WD-6/ANSI C-73, Special Features With Cover

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.