Shop Alternate Products
This Product is Discontinued
Leviton
20A Locking Receptacle 2P 3W 250Vac L6-20R Bk (Discontinued)
Mfr # 2320
Zoro # G1534373
This Product is Discontinued
Key Features
- NEMA Configuration L6-20R
- Voltage 250VAC
- Amps 20
- Color Black
- Number of Poles 2