20A Locking Receptacle 2P 3W 277VAC L7-20R BK

LEVITON| Zoro #: G0253985| Mfr #: 2330

$12.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0253985 Mfr #: 2330
Wiring Style: StandardIP Rating: 67
Item: Locking ReceptacleMounting Type: Flush Mount
Grade: IndustrialColor: Black
Shrouded / Non-Shrouded: Non-ShroudedStandards: UL/CSA/NOM/NEMA WD-1 and WD-6/ANSI C-73
HP: 2.0Amps: 20
Voltage: 277VACSpecial Features: With Cover
NEMA Rating: 6NEMA Configuration: L7-20R
Phase: 1Number of Wires: 3
Number of Poles: 2Material: Nylon
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 20 Amps, Voltage 277VAC, Number of Poles 2, Number of Wires 3, Color Black, L7-20R NEMA Configuration, NEMA Rating 6, IP Rating 67, Phase 1, HP 2.0, Standards UL/CSA/NOM/NEMA WD-1 and WD-6/ANSI C-73, Special Features With Cover

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.