Locking Receptacle, Industrial, 20, Black

LEVITON |Zoro #: G1930257|Mfr #: 2430

$22.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1930257 Mfr #: 2430
Wiring Style: StandardIP Rating: 67
Item: Locking ReceptacleMounting Type: Flush Mount
Grade: IndustrialColor: Black
Shrouded / Non-Shrouded: Non-ShroudedStandards: UL/CSA/NOM/NEMA WD-1 and WD-6/ANSI C-73
NEMA Rating: 6NEMA Configuration: L16-20R
Phase: 3Number of Wires: 4
Number of Poles: 3Material: Nylon
HP: 5.0Amps: 20
Voltage: 480VACCountry of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 20 Amps, Voltage 480VAC, Number of Poles 3, Number of Wires 4, Color Black, L16-20R NEMA Configuration, NEMA Rating 6, IP Rating 67, Phase 3, HP 5.0, Standards UL/CSA/NOM/NEMA WD-1 and WD-6/ANSI C-73

Product Reviews

Save 15% when you sign up for Z-mail.