20A Locking Receptacle 2P 3W 250VAC L6-20R YL

LEVITON| Zoro #: G0406621| Mfr #: 67W48

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0406621 Mfr #: 67W48
Wiring Style: StandardNEMA Configuration: L6-20R
Voltage: 250VACSpecial Features: With Locking Cover
IP Rating: 67Item: Locking Receptacle
NEMA Rating: 3, 3S, 4, 4X, 6, 6PMounting Type: Flush Mount
Material: NylonGrade: Industrial
Color: YellowNumber of Wires: 3
Phase: 1HP: 2.0
Number of Poles: 2Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Amps: 20Shrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 20 Amps, Voltage 250VAC, Number of Poles 2, Number of Wires 3, Color Yellow, L6-20R NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 67, Phase 1, HP 2.0, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73, Special Features With Locking Cover

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.