Locking Receptacle, Industrial, 20, Yellow

LEVITON |Zoro #: G1855707|Mfr #: 67W49

$59.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1855707 Mfr #: 67W49
Wiring Style: StandardSpecial Features: With Locking Cover
Item: Locking ReceptacleNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Mounting Type: Flush MountGrade: Industrial
Color: YellowShrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 2Material: Nylon
HP: 2.0IP Rating: 67
Amps: 20Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Voltage: 277VACNEMA Configuration: L7-20R
Phase: 1Number of Wires: 3
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 20 Amps, Voltage 277VAC, Number of Poles 2, Number of Wires 3, Color Yellow, L7-20R NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 67, Phase 1, HP 2.0, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73, Special Features With Locking Cover

Product Reviews

Save 15% when you sign up for Z-mail.