Locking Receptacle, Industrial, 20, Yellow

LEVITON |Zoro #: G0886033|Mfr #: 67W75

$56.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0886033 Mfr #: 67W75
Wiring Style: StandardSpecial Features: With Locking Cover
Item: Locking ReceptacleNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Mounting Type: Flush MountGrade: Industrial
Color: YellowPhase: 3
Shrouded / Non-Shrouded: Non-ShroudedNumber of Poles: 3
Material: NylonHP: 3.0
IP Rating: 67Amps: 20
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Voltage: 250VAC
NEMA Configuration: L15-20RNumber of Wires: 4
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 20 Amps, Voltage 250VAC, Number of Poles 3, Number of Wires 4, Color Yellow, L15-20R NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 67, Phase 3, HP 3.0, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73, Special Features With Locking Cover

Product Reviews

Save 15% when you sign up for Z-mail.