15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

20A Locking Receptacle 3P 4W 480VAC L16-20R YL

LEVITON| Zoro #: G0999975| Mfr #: 67W76

$67.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0999975 Mfr #: 67W76
Wiring Style: StandardSpecial Features: With Locking Cover
Item: Locking ReceptacleNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Mounting Type: Flush MountMaterial: Nylon
Grade: IndustrialColor: Yellow
Number of Wires: 4Phase: 3
Shrouded / Non-Shrouded: Non-ShroudedAmps: 20
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Voltage: 480VAC
NEMA Configuration: L16-20RNumber of Poles: 3
HP: 5.0IP Rating: 67
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 20 Amps, Voltage 480VAC, Number of Poles 3, Number of Wires 4, Color Yellow, L16-20R NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 67, Phase 3, HP 5.0, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73, Special Features With Locking Cover

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.