Locking Receptacle, Industrial, 20, Yellow

LEVITON |Zoro #: G1600891|Mfr #: 67W81

$83.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1600891 Mfr #: 67W81
Wiring Style: StandardSpecial Features: With Locking Cover
Item: Locking ReceptacleNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Mounting Type: Flush MountGrade: Industrial
Color: YellowPhase: 3
Shrouded / Non-Shrouded: Non-ShroudedIP Rating: 67
Amps: 20Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Voltage: 120/208VACNEMA Configuration: L21-20R
Number of Wires: 5Number of Poles: 4
Material: NylonHP: 2.0
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 20 Amps, Voltage 120/208VAC, Number of Poles 4, Number of Wires 5, Color Yellow, L21-20R NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 67, Phase 3, HP 2.0, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73, Special Features With Locking Cover

Product Reviews

Save 15% when you sign up for Z-mail.