Locking Receptacle, Industrial, 20, Yellow

LEVITON |Zoro #: G1930327|Mfr #: 67W83

$91.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930327 Mfr #: 67W83
Wiring Style: StandardSpecial Features: With Locking Cover
Item: Locking ReceptacleNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Mounting Type: Flush MountGrade: Industrial
Color: YellowShrouded / Non-Shrouded: Non-Shrouded
Number of Poles: 4Material: Reinforced Thermoplastic Polyester
HP: -IP Rating: 67
Amps: 20Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73
Voltage: 347/600VACNEMA Configuration: L23-20R
Phase: 3Number of Wires: 5
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Reinforced Thermoplastic Polyester, 20 Amps, Voltage 347/600VAC, Number of Poles 4, Number of Wires 5, Color Yellow, L23-20R NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 67, Phase 3, HP -, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73, Special Features With Locking Cover

Product Reviews

Save 15% when you sign up for Z-mail.