DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

30A Locking Receptacle 3P 4W 125/250VAC L14-30R BK

LEVITON| Zoro #: G1988192| Mfr #: 2710

$27.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1988192 Mfr #: 2710
Wiring Style: StandardIP Rating: 67
Item: Locking ReceptacleMounting Type: Flush Mount
Grade: IndustrialColor: Black
Shrouded / Non-Shrouded: Non-ShroudedStandards: UL 498/CSA C22.2 No. 42/NOM 057/NEMA WD-1 and WD-6/ANSI C-73
Voltage: 125/250VACNEMA Rating: 1, 6
NEMA Configuration: L14-30RPhase: 1
Number of Wires: 4Number of Poles: 3
Material: NylonHP: 2.0
Amps: 30Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, Color Black, L14-30R NEMA Configuration, NEMA Rating 1, 6, IP Rating 67, Phase 1, HP 2.0, Standards UL 498/CSA C22.2 No. 42/NOM 057/NEMA WD-1 and WD-6/ANSI C-73

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.