Locking Receptacle, Industrial, 30, Black

LEVITON |Zoro #: G1869323|Mfr #: 2720

$22.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1869323 Mfr #: 2720
Wiring Style: StandardIP Rating: 67
Item: Locking ReceptacleMounting Type: Flush Mount
Grade: IndustrialColor: Black
Shrouded / Non-Shrouded: Non-ShroudedStandards: UL 498/CSA C22.2 No. 42/NOM 057/NEMA WD-1 /ANSI C-73
Number of Poles: 3Material: Impact Modified PBT
HP: 3.0Amps: 30
Voltage: 250VACSpecial Features: With Cover
NEMA Rating: 1, 6NEMA Configuration: L15-30R
Phase: 3Number of Wires: 4
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Impact Modified PBT, 30 Amps, Voltage 250VAC, Number of Poles 3, Number of Wires 4, Color Black, L15-30R NEMA Configuration, NEMA Rating 1, 6, IP Rating 67, Phase 3, HP 3.0, Standards UL 498/CSA C22.2 No. 42/NOM 057/NEMA WD-1 /ANSI C-73, Special Features With Cover

Product Reviews

Save 15% when you sign up for Z-mail.