Locking Receptacle, Industrial, 30, Yellow

LEVITON |Zoro #: G1811625|Mfr #: 69W08

$106.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811625 Mfr #: 69W08
Wiring Style: StandardSpecial Features: With Locking Cover
Item: Locking ReceptacleNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Mounting Type: Flush MountGrade: Industrial
Color: YellowShrouded / Non-Shrouded: Non-Shrouded
Material: Reinforced Thermoplastic PolyesterHP: 2.0
IP Rating: 66Amps: 30
Standards: UL/CSA/NOMVoltage: 125/250VAC
NEMA Configuration: Non-NEMAPhase: 1
Number of Wires: 3Number of Poles: 3
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Reinforced Thermoplastic Polyester, 30 Amps, Voltage 125/250VAC, Number of Poles 3, Number of Wires 3, Color Yellow, Non-NEMA NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 66, Phase 1, HP 2.0, Standards UL/CSA/NOM, Special Features With Locking Cover

Product Reviews

Save 15% when you sign up for Z-mail.