KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

30A Locking Receptacle 4P 4W 120/208VAC YL

LEVITON| Zoro #: G0839151| Mfr #: 69W09

$66.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Wires: 4
Wiring Style: Standard
Voltage: 120/208VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0839151 Mfr #: 69W09
Number of Wires: 4Wiring Style: Standard
Voltage: 120/208VACPhase: 3
Color: YellowIP Rating: 66
NEMA Rating: 3, 3S, 4, 4X, 6, 6PGrade: Industrial
Amps: 30HP: 3.0
Number of Poles: 4Item: Locking Receptacle
NEMA Configuration: Non-NEMAMounting Type: Flush Mount
Special Features: With Locking CoverMaterial: Nylon
Standards: UL/CSA/NOMShrouded / Non-Shrouded: Non-Shrouded
Country of Origin (subject to change): Mexico

Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 120/208VAC, Number of Poles 4, Number of Wires 4, Color Yellow, Non-NEMA NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 66, Phase 3, HP 3.0, Standards UL/CSA/NOM, Special Features With Locking Cover

Reviews