Locking Receptacle, Industrial, 30, Yellow

LEVITON |Zoro #: G0973883|Mfr #: 69W49

$90.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973883 Mfr #: 69W49
Wiring Style: StandardSpecial Features: With Locking Cover
Item: Locking ReceptacleNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Mounting Type: Flush MountGrade: Industrial
Color: YellowShrouded / Non-Shrouded: Non-Shrouded
Material: NylonHP: 3.0
IP Rating: 67Amps: 30
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Voltage: 277VAC
NEMA Configuration: L7-30RPhase: 1
Number of Wires: 3Number of Poles: 2
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 277VAC, Number of Poles 2, Number of Wires 3, Color Yellow, L7-30R NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 67, Phase 1, HP 3.0, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73, Special Features With Locking Cover

Product Reviews

Save 15% when you sign up for Z-mail.