30A Locking Receptacle 3P 4W 250VAC L15-30R YL

LEVITON| Zoro #: G1099262| Mfr #: 69W75

$69.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1099262 Mfr #: 69W75
Wiring Style: StandardSpecial Features: With Locking Cover
Item: Locking ReceptacleNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Mounting Type: Flush MountMaterial: Nylon
Grade: IndustrialColor: Yellow
Number of Wires: 4Phase: 3
HP: 3.0Amps: 30
Shrouded / Non-Shrouded: Non-ShroudedIP Rating: 67
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Voltage: 250VAC
NEMA Configuration: L15-30RNumber of Poles: 3
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 250VAC, Number of Poles 3, Number of Wires 4, Color Yellow, L15-30R NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 67, Phase 3, HP 3.0, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73, Special Features With Locking Cover

Product Reviews

Save 15%. Sign up for Z-mail.