Locking Receptacle, Industrial, 30, Yellow

LEVITON |Zoro #: G0717717|Mfr #: 69W83

$101.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0717717 Mfr #: 69W83
Wiring Style: StandardSpecial Features: With Locking Cover
Item: Locking ReceptacleNEMA Rating: 3, 3S, 4, 4X, 6, 6P
Mounting Type: Flush MountGrade: Industrial
Color: YellowPhase: 3
Shrouded / Non-Shrouded: Non-ShroudedHP: -
IP Rating: 67Amps: 30
Standards: UL/CSA/NOM/NEMA WD-6/ANSI C-73Voltage: 347/600VAC
NEMA Configuration: L23-30RNumber of Wires: 5
Number of Poles: 4Material: Nylon
Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Non-Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Nylon, 30 Amps, Voltage 347/600VAC, Number of Poles 4, Number of Wires 5, Color Yellow, L23-30R NEMA Configuration, NEMA Rating 3, 3S, 4, 4X, 6, 6P, IP Rating 67, Phase 3, HP -, Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73, Special Features With Locking Cover

Product Reviews

Save 15% when you sign up for Z-mail.