DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

50A Locking Receptacle 3P 4W 125/250VAC BK/WT

LEVITON| Zoro #: G0327826| Mfr #: CS636-9

$64.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0327826 Mfr #: CS636-9
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA
Number of Wires: 4Phase: 1
Standards: UL/CSA/NOMItem: Locking Receptacle
Number of Poles: 3Voltage: 125/250VAC
Color: Black/WhiteMounting Type: Flush Mount
Shrouded / Non-Shrouded: ShroudedMaterial: Thermoplastic
IP Rating: 20Special Features: Corrosion Resistant
NEMA Rating: 4, 4X, 12Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Thermoplastic, 50 Amps, Voltage 125/250VAC, Number of Poles 3, Number of Wires 4, Color Black/White, Non-NEMA NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 20, Phase 1, Standards UL/CSA/NOM, Special Features Corrosion Resistant

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.