Locking Receptacle, Industrial, 50

LEVITON |Zoro #: G1112596|Mfr #: CS816-9

$85.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1112596 Mfr #: CS816-9
Wiring Style: StandardGrade: Industrial
Amps: 50NEMA Configuration: Non-NEMA
Number of Wires: 4Phase: 3
Standards: UL/CSA/NOMItem: Locking Receptacle
Number of Poles: 3Voltage: 480VAC
Color: Black/WhiteMounting Type: Flush Mount
Shrouded / Non-Shrouded: ShroudedMaterial: Impact Modified PBT
IP Rating: 20Special Features: Corrosion Resistant
NEMA Rating: 4, 4X, 12Country of Origin (subject to change): Mexico

Product Description

Locking Receptacle, Shrouded / Non-Shrouded Shrouded, Wiring Style Standard, Mounting Type Flush Mount, Grade Industrial, Material Impact Modified PBT, 50 Amps, Voltage 480VAC, Number of Poles 3, Number of Wires 4, Color Black/White, Non-NEMA NEMA Configuration, NEMA Rating 4, 4X, 12, IP Rating 20, Phase 3, Standards UL/CSA/NOM, Special Features Corrosion Resistant

Product Reviews

Save 15% when you sign up for Z-mail.