50A Locking Receptacle 3P 4W 250VAC BK/WT

LEVITON| Zoro #: G0490086| Mfr #: CS836-9

$64.32 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0490086 Mfr #: CS836-9
Wiring Style: StandardNEMA Configuration: Non-NEMA
Special Features: Corrosion ResistantMounting Type: Flush Mount
Grade: IndustrialStandards: UL/CSA/NOM
Amps: 50Number of Wires: 4
Phase: 3Item: Locking Receptacle
Number of Poles: 3Voltage: 250VAC
Color: Black/WhiteShrouded / Non-Shrouded: Shrouded
IP Rating: 20NEMA Rating: 4, 4X, 12
Material: Natural White NylonCountry of Origin (subject to change): Mexico

Product Description

By Leviton, this secure black/white locking receptacle is a terrific option to keep powered up and safe.This locking receptacle has a Non-NEMA configuration with a voltage of 250VAC and an amperage of 50. It has 3 poles and 4 wires.This has a grade of industrial. It has 3 phases. It is made of natural white nylon material. This locking receptacle has a corrosion resistant. A flush mounting allows for utmost usability. Standards include: UL/CSA/NOM.

Product Reviews

Save 15%. Sign up for Z-mail.