Leviton
Male Connector, Whte, Taper Nose, 300Ac/Dc
- Zoro #: G4036332
- Mfr #: 16R21-UW
Hover or click to zoom Tap to zoom
Key Features
- Series: 15
- Amps AC/DC: 300AC/DC
- NEMA Rating: 3R, 4X, 12
- Terminal Connection: Single Pin
- Single Pole Device Style: Taper Nose
- Color: White
- Cable Range: 2/0 to 4/0
- Voltage Rating: 600VAC/250VDC
$39.75
Subtotal: $39.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG ORG 646 MCM 49F64-O
- LEVITON Electrical Connector Assembly 16/18 Strn Relf Wire A0003
- LEVITON Series Taper Nose, Multi-Way Connector 16A24-UR
- LEVITON Electrical Connector Assembly 16 Series Fml Plg 2 0 - 4 0 2 S.S. Gry 16D33-UGY
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG RED 313 MCM 49M31-R
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG WHT 777 MCM 49M77-W
- LEVITON Electrical Connector Assembly 16 Srs Dble Mle 400A Blue 16A25-UB
- LEVITON Electrical Connector Assembly 16 Series Parallel Tee 16A21-UW
- LEVITON Electrical Connector Assembly 16 Series F-F-M Tapping Tee Green 16A32-UG
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red HBLMRSR
- HUBBELL Single Pole Connector, Female, Black HBL15FBBK
- Leviton Single Pole Devices