Leviton
Male Detachable Plug 16 Ser
- Zoro #: G5669816
- Mfr #: 16D21-UG
Hover or click to zoom Tap to zoom
Key Features
- NEMA Rating: Type 3R
- Terminal Connection: Single Set Screw
- Color: Green
- Cable Range: 2 to 2/0 AWG
- Male/Female: Male
- Standards: 1691, 508 to 35k A / 600V Short Circuit Current Rating
- Conductor Material: Brass
- Current Rating: 300 Amp
$30.38
Subtotal: $30.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black 18D24-UE
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red 15D21-UR
- LEVITON Electrical Connector Assembly 16 Srs Fml Plug 6 - #2 Awg Wht 16D45-UW
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UR
- LEVITON Angled Recptcle, Red, Taper Nose, Male 16R27-UR
- LEVITON Electrical Connector Assembly 16 Series Male Rec #2 - 4/0 Blk 16R19-UE
- LEVITON Electrical Connector Assembly 16 Series Male Plug Insul 1 0 - 4 0 Brn 16SDM-1UH
- LEVITON Male Detachable Plug 16 Ser 16D21-UO
- LEVITON Electrical Connector Assembly 16 Series Fml Sleeve 1/0-4/10 Org 16SDF-1UO
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set HBLMRY
- HUBBELL Receptacle, Double Set Screw, Blue HBLMRBL
- Leviton Single Pole Devices