Leviton
Male Panel Receptacle 90 Degree 17 Ser
- Zoro #: G5707302
- Mfr #: 17R21-Y
Hover or click to zoom Tap to zoom
Key Features
- Terminal Connection: Threaded Stud
- Color: Yellow
- Cable Range: 250 to 750MCM AWG
- Material: Santroprene TPV
- Male/Female: Male
- Current Rating: 690 Amp
$339.65
Subtotal: $339.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Leviton
- MFR #17R21-Y
- Zoro #G5707302
- Country of OriginMexico
- Category Single Pole Devices
Details
Terminal Connection | Threaded Stud |
Color | Yellow |
Cable Range | 250 to 750MCM AWG |
Material | Santroprene TPV |
Male/Female | Male |
Current Rating | 690 Amp |
Description
17 Series Taper Nose, Male, Panel Receptacle, 90-Degree, Industrial Grade, Cam-Type Connector, Yellow
Reviews of Leviton #17R21-Y
Explore more
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Red 16D24-UR
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray 15D22-UG
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 White 16D24-UW
- LEVITON Detachable Male Plug 17 Series 17D22-B
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red 15D22-UR
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16D31 CONTACT 16D31-PC
- LEVITON ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 313 MCM BRN 49M31-H
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY 16 SRS ML RECEP 2-4/0 BRN 16R19-UH
- LEVITON Electrical Connector Assembly 22 Series Female Recep 15 Deg Red 22R26-R
- LEVITON Electrical Connector Assembly 16 Srs Fml Plug 6 - #2 Awg Wht 16D45-UW
- HUBBELL Tapping Tee, Ser 15, Taper Nose, Blk HBL15TBK
- Leviton Single Pole Devices