Leviton
Male Plug 15 Series
- Zoro #: G5685252
- Mfr #: 15D21-UW
Hover or click to zoom Tap to zoom
Key Features
- Terminal Connection: Single Set Screw
- Color: White
- Cable Range: 8 to 2 AWG
- Standards: 1691
- Current Rating: 150 Amp
- Package Quantity: 1
$16.39
Subtotal: $16.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Connector, Blk, Male, Crimp, 600Vac 22L22-SE
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UB
- LEVITON Male Detach Plug 18 Ser 18D22-UG
- LEVITON Electrical Connector Assembly 16 Series Fml Recep 90 Deg Blue 16R20-UB
- LEVITON Female Connectr, Blk, 2-2/0, Taper, 300Ac/Dc 16D31-UE
- LEVITON Female Plug, Contact And Insulator 16Ser 16D29-UR
- LEVITON Electrical Connector Assembly 16 Series Male Plug Insul 2-2 0 White 16SDM-2UW
- LEVITON Male Connector, Blu, Taper Nose, 300Ac/Dc 16R21-UB
- LEVITON Electrical Receptacles Sin Pole Fem Rhino Plug 777 Mcm Contact 49F77-C
- HUBBELL Single Pole Connector, Female, Red HBLFBR
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red HBLFRSR
- Leviton Single Pole Devices