Leviton
Male Receptacle, Wht, 2-4/0, Taper Nose
- Zoro #: G5717285
- Mfr #: 16R23-UW
Hover or click to zoom Tap to zoom
Key Features
- Series: 16
- NEMA Rating: 3R, 4X, 12
- Amps AC/DC: 300AC/DC
- Single Pole Device Style: Taper Nose
- Terminal Connection: Double Set Screw
- Color: White
- Cable Range: 2 to 4/0
- Voltage Rating: 600VAC/250VDC
$50.45
Subtotal: $50.45
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc 16D33-UR
- LEVITON Electrical Connector Assembly 16 Series Fml Plg 2 0 - 4 0 2 S.S. Gry 16D33-UGY
- LEVITON Series Taper Nose, Multi-Way Connector 16A24-UG
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray 15D22-UG
- LEVITON Detachable Male Plug 17 Series 17D22-W
- LEVITON Electrical Connector Assembly 15 Series Screw Set A0001
- LEVITON ELECTRICAL RECEPTACLES SIN POLE FEM RHINO PLUG YLW 313 MCM 49F31-Y
- LEVITON Ball Nose Latching Male Connectors 22L22-Y
- LEVITON Electrical Receptacles Sin Pole Male Rhino Plg 646 Mcm Gry 49M64-GY
- HUBBELL Single Pole Connector, Female, Red HBLFBR
- HUBBELL Connector, 3R, 4X, 12, Female, Orange, 2/0 to 4/0 HBL400FO
- Leviton Single Pole Devices