Leviton

Maleconnector, Grn, Taper Nose, 300Ac/Dc

Leviton Maleconnector,  Grn,  Taper Nose,  300Ac/Dc 16R21-UG
Hover or click to zoom Tap to zoom
Key Features
  • Item: Connector
  • Series: 15
  • NEMA Rating: 3R, 4X, 12
  • Amps AC/DC: 300AC/DC
  • Single Pole Device Style: Taper Nose
  • Terminal Connection: Single Pin
  • Color: Green
  • Cable Range: 2/0 to 4/0
See full product details
$35.95

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Leviton #16R21-UG Specifications

  • Item: Connector
  • Series: 15
  • NEMA Rating: 3R, 4X, 12
  • Amps AC/DC: 300AC/DC
  • Single Pole Device Style: Taper Nose
  • Terminal Connection: Single Pin
  • Color: Green
  • Cable Range: 2/0 to 4/0
  • Voltage Rating: 600VAC/250VDC
  • Fits: Female Plug
  • Material: Thermoplastic Elastomer
  • Male/Female: Male
  • Conductor Material: Solid Brass
  • Standards: UL & CSA
  • Mounting: Screw Mount
  • Country of Origin (subject to change): Mexico

Description

16 Series Single Pole Cam Type Male Panel Receptacle. Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - Green

Reviews of Leviton #16R21-UG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.