30 Amp 600VAC Toggle Manual Motor Switch 2P

LEVITON| Zoro #: G1377232| Mfr #: MS302-DSS

$28.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1377232 Mfr #: MS302-DSS
Item: Manual Motor SwitchNumber of Poles: 2
Standards: UL, ANSI, NOMHeight: 3.80"
Operator: Short ToggleDepth: 2.20"
Amps AC: 30Width: 2.00"
Enclosure NEMA Rating: No EnclosureMax. Voltage: 600VAC
HP @ 1 Phase - 230V: 5HP @ 1 Phase - 120V: 2
Country of Origin (subject to change): Mexico

Product Description

Manual Motor Switch, Short Toggle Operator, Enclosure NEMA Rating No Enclosure, Amps AC 30, Number of Poles 2, Max. Voltage 600VAC, Height 3.80 In., Width 2.00 In., Depth 2.20 In., HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, Standards UL, ANSI, NOM

Product Reviews

Save 15%. Sign up for Z-mail.