30 Amp 600VAC Toggle Manual Motor Switch 3P

LEVITON| Zoro #: G0582197| Mfr #: N1303-DS

$59.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582197 Mfr #: N1303-DS
Item: Manual Motor SwitchNumber of Poles: 3
Standards: UL, ANSI, NOMMax. Voltage: 600VAC
HP @ 3 Phase - 480V: 15HP @ 3 Phase - 460-575V: 15
HP @ 3 Phase - 240V: 7-1/2HP @ 1 Phase - 230V: 7-1/2
HP @ 1 Phase - 120V: 3Height: 4.80"
Operator: ToggleDepth: 3.20"
Amps AC: 30Width: 3.20"
Enclosure NEMA Rating: 1Country of Origin (subject to change): Mexico

Product Description

Manual Motor Switch, Toggle Operator, Enclosure NEMA Rating 1, Amps AC 30, Number of Poles 3, Max. Voltage 600VAC, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, Height 4.80 In., Width 3.20 In., Depth 3.20 In., HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 460-575V 15, Standards UL, ANSI, NOM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.