40 Amp 600VAC Toggle Manual Motor Switch 2P

LEVITON| Zoro #: G1930047| Mfr #: MS402-DS

$40.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930047 Mfr #: MS402-DS
Item: Manual Motor SwitchNumber of Poles: 2
Standards: UL, ANSI, NOMMax. Voltage: 600VAC
HP @ 1 Phase - 230V: 5HP @ 1 Phase - 120V: 2
Height: 3.80"Operator: Toggle
Depth: 2.50"Amps AC: 40
Width: 2.00"Enclosure NEMA Rating: No Enclosure
Country of Origin (subject to change): Mexico

Product Description

Manual Motor Switch, Toggle Operator, Enclosure NEMA Rating No Enclosure, Amps AC 40, Number of Poles 2, Max. Voltage 600VAC, Height 3.80 In., Width 2.00 In., Depth 2.50 In., HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, Standards UL, ANSI, NOM

Product Reviews

Save 15%. Sign up for Z-mail.