40 Amp 600VAC Toggle Manual Motor Switch 3P

LEVITON| Zoro #: G2423626| Mfr #: MS403-DS

$52.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2423626 Mfr #: MS403-DS
Item: Manual Motor SwitchMax. Voltage: 600VAC
Item: Manual Motor SwitchNumber of Poles: 3
Standards: UL, ANSI, NOMHP @ 1 Phase - 230V: 7-1/2
HP @ 1 Phase - 120V: 3Height: 3.80"
Enclosure NEMA Rating: No EnclosureDepth: 2.50"
Operator: ToggleAmps AC: 40
Width: 2.00"HP @ 3 Phase - 480V: 15
HP @ 3 Phase - 460-575V: 15HP @ 3 Phase - 240V: 7-1/2
Country of Origin (subject to change): Mexico

Product Description

Manual Motor Switch, Toggle Operator, Enclosure NEMA Rating No Enclosure, Amps AC 40, Number of Poles 3, Max. Voltage 600VAC, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 15, Height 3.80 In., Width 2.00 In., Depth 2.50 In., HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 460-575V 15, Standards UL,ANSI,NOM
Save 15%. Sign up for Z-mail.