60 Amp 600VAC Lever Manual Motor Switch 3P

LEVITON| Zoro #: G2095222| Mfr #: DS60-AX

$316.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095222 Mfr #: DS60-AX
Item: Manual Motor SwitchNumber of Poles: 3
Standards: UL, uCL, NOMEnclosure NEMA Rating: 3R, 4X, 12K
HP @ 1 Phase - 120V: 2Operator: Lever
Height: 10.70"Depth: 7.80"
Width: 6.30"Amps AC: 60
Max. Voltage: 600VACHP @ 3 Phase - 200V: 20
HP @ 3 Phase - 480V: 40HP @ 3 Phase - 208V: 20
HP @ 3 Phase - 460-575V: 40HP @ 3 Phase - 240V: 20
HP @ 1 Phase - 230V: 10Country of Origin (subject to change): Sweden

Product Description

Manual Motor Switch, Lever Operator, Enclosure NEMA Rating 3R, 4X, 12K, Amps AC 60, Number of Poles 3, Max. Voltage 600VAC, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 40, Height 10.70 In., Width 6.30 In., Depth 7.80 In., HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 10, HP @ 3 Phase - 200V 20, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 460-575V 40, Standards UL,uCL,NOM

Product Reviews

Save 15%. Sign up for Z-mail.