This item is Discontinued.

Leviton Nonfusible Enclosed Disconnect Switch, 100 A, 600 V, 3 pole DS100-AX

Nonfusible Enclosed Disconnect Switch, 100 A, 600 V, 3 pole (Discontinued)

  • Mfr # DS100-AX
  • Zoro # G4461844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS100-AX
Zoro #
G4461844
UPC #
7847712721
Country of Origin
Czechia

Dimensions

Height
8.75 in
Width
7.12 in
Length
17.94 in
Dimensions
18.54 in H x 9.37 in W x 8.94 in D

Details

Item
Enclosed Disconnect Switch
Protection Method
Nonfusible
Amps
100 A
Voltage
600 V
Phase
3
IP Rating
67
Material
Valox
Number of Poles
3
Body Material
Valox 357
Series
DS Series
Enclosure Type
NEMA 3R/4X/12K/IP67
Type
Non-Fused
Color
Gray
Application
Industrial
Amperage
100 Amp
Handle Material
Valox 357
External Hardware
Stainless Steel
Auxiliary Contact
Factory Installed; N.O. 10A; Early Break-Late Make
HP Rating
25HP-120/208V 30HP-240V 50HP-480V-600V
Standards and Certifications
UL/CSA
Pole
3
Standard
cULus listed
Interrupt Rating
50000 A
Actuator
Cam Lever
Mounting Type
Threaded/Feet
Horsepower
25 hp
Contact Rating
600 V;100 AMP
Voltage Rating
600 VAC
Actuator Type
Cam Lever

Description

100 Amp, 600 Volt, Non-Fused Safety Disconnect Switch, 3 Pole, Watertight, IP67, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.